Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 5 Flute End Mill, 5/8
Mfr # 17862505A
Zoro # G1324037
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima®
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17862505A
- Zoro # G1324037
- UPC # 697604178787
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.045 in |
Overall Length | 3 in |
Shank Dia. | 0.625 in |
Flute Length | 0.75 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 38 Degrees |
Cast Iron (K) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Construction | Solid |
Decimal Equivalent | 0.625 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5316)
- KLEIN TOOLS Gray/Black/Orange, Polyester, 13 Pockets (BC502S)
- WIDIA Spiral Point Tap, Plug, 3 (16809)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm (177L3150R039N5A)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 (27837516B)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- M.A. Ford High Performance Carbide End Mills