Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 5 Flute End Mill, 1/4
Mfr # 17825014A
Zoro # G1349060
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima®
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17825014A
- Zoro # G1349060
- UPC # 697604178329
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2.5 in |
Corner Radius | 0.03 in |
Flute Length | 0.625 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Stainless (M) Compatibility | Yes |
Helix Angle | 38 Degrees |
Shank Type | Straight |
Super Alloy (S) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Construction | Solid |
Decimal Equivalent | 0.25 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- DIABLO Tooth General Purpose Slide Miter Saw Bl (D0840S)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825004A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/4 (27725000B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- M.A. Ford End Mills