Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 5 Flute End Mill, 1/4
Mfr # 17825004A
Zoro # G1348668
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima®
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17825004A
- Zoro # G1348668
- UPC # 697604178305
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Flute Length | 0.375 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 38 Degrees |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.25 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3/8" Drive 58 Geared Teeth Hand Ratchet (009100884)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- ULTRALAST Ultralast TOOL-933 Replacement 18V Dewalt 1500mAh Power Tool Battery (TOOL-933)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (278L25002B)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill Necked, 1/2 (17850042NA)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- M.A. Ford End Mills