Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 5 Flute End Mill, 1
Mfr # 17810010A
Zoro # G1342368
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Square
- Finish ALtima®
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17810010A
- Zoro # G1342368
- UPC # 697604178282
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 1 in |
Overall Length | 4 in |
Flute Length | 1.5 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Square |
Finish | ALtima® |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 38 Degrees |
Shank Type | Straight |
Steel (P) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Construction | Solid |
Decimal Equivalent | 1 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric (SHB23216)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62097)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825004)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825004A)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR (C60049)
- M.A. Ford End Mills