Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 4 Flute End Mill Variable Helix Weldon Flat, 1
Mfr # 17710010AW
Zoro # G1350899
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Square
- Finish ALtima®
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17710010AW
- Zoro # G1350899
- UPC # 697604580788
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 1 in |
Flute Length | 1.5 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | ALtima® |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Cast Iron (K) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Shank Type | Weldon |
Helix Angle | 35 to 38 Degrees |
Super Alloy (S) Compatibility | Yes |
Decimal Equivalent | 1 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- CAPRI TOOLS 1/2 in Drive 16 mm Universal Impact Socket (5-5316)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL-TT)
- STEELMAN 1" Drive x 30mm 6-Point Impact Socket (79307)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3/32 (17909370A)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (278L25002B)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825004)
- M.A. FORD Xt Endmill Endmill 3/8 X 1 (27837510B)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- M.A. Ford End Mills