Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 4 Flute End Mill Variable Helix, 9/32
Mfr # 17728100A
Zoro # G1301549
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Square
- Finish ALtima®
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17728100A
- Zoro # G1301549
- UPC # 697604177100
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.3125 in |
Flute Length | 0.625 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | ALtima® |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Super Alloy (S) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Helix Angle | 35 to 38 Degrees |
Stainless (M) Compatibility | Yes |
Shank Type | Straight |
Cast Iron (K) Compatibility | Yes |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.2812 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 1/8, PK5 (01915)
- JACOBS EXT SKT 5MT OUT 4MT IN 300MM 854 (30455DN)
- LISLE BIT T-30 (LI26610)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4924)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.020)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3.0Mm (13811810R.020)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831212A)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- M.A. Ford End Mills