Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32
Mfr # 17709370A
Zoro # G1313869
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Square
- Finish ALtima®
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17709370A
- Zoro # G1313869
- UPC # 697604176967
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length | 0.1875 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | ALtima® |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 35 to 38 Degrees |
Steel (P) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Center Cutting | Yes |
Decimal Equivalent | 0.0937 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Plier Diagonal W-Grip (577-207G)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- POWERBUILT 1/4" Drive X 5/16" 6Pt Deep Socket (648293)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825004A)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 1/4 (17725004A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3.0Mm (13811810R.020)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831202A)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- M.A. Ford End Mills