Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 1.5Mm
Mfr # 17905900A
Zoro # G1367741
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Ball
- Finish ALtima®
- End Mill Application Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17905900A
- Zoro # G1367741
- UPC # 697604182722
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.1181 in |
Overall Length | 1.4961 in |
Flute Length | 0.1181 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Ball |
Finish | ALtima® |
End Mill Application | Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling |
Shank Type | Straight |
Steel (P) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Helix Angle | 35 to 38 Degrees |
Super Alloy (S) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Decimal Equivalent | 0.0591 in |
Construction | Solid |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 65' Laser Distance Meter (48-22-9801)
- DRILL AMERICA 10-32 Carbon Steel Hand Tap Set (DWTS10-32)
- MARTIN SPROCKET & GEAR Wr, Socket, Off, 6P, 1-5/8, 276A (276A)
- DIXON Hex Wrench, Single Sided, 1 in Tip, Aluminum Blade (25H-100)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 (27837516B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm (13847240R.039)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/16 (13618754)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- M.A. Ford High Performance Carbide End Mills