Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/4
Mfr # 13875014N
Zoro # G1346017
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Square
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13875014N
- Zoro # G1346017
- UPC # 697604141378
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Neck Length | 2.375 in |
Neck Dia. | 0.72 in |
Shank Dia. | 0.75 in |
Overall Length | 6 in |
Flute Length | 1 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 36 Degrees |
Shank Type | Straight |
Non Ferrous (N) Compatibility | Yes |
Construction | Solid |
Decimal Equivalent | 0.75 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Plug M-Style, 2/cd (S-727)
- DEWALT DEWALT WOOD CHISEL 2"" (DWHT16861)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- OSG Carbide End Mill, 0.045in dia, 0.140in Cut (492-0450)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (278L25002B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- M.A. FORD Xt Endmill 3/4X1-5/8X4 - .030Cr (27875024B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-005)
- M.A. Ford High Performance Carbide End Mills