Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Necked Finisher, 1
Mfr # 13810010NR.120
Zoro # G1364232
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 13810010NR.120
- Zoro # G1364232
- UPC # 697604119506
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 1 in |
Corner Radius | 0.12 in |
Neck Length | 2.375 in |
Neck Dia. | 0.96 in |
Overall Length | 6 in |
Flute Length | 1.25 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Non Ferrous (N) Compatibility | Yes |
Helix Angle | 36 Degrees |
Shank Type | Straight |
Construction | Solid |
Decimal Equivalent | 1 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF (5TWX0)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- WERNER M430005, 5lb, Self-Retracting Tool Tether (M430005)
- M.A. FORD 1/2 X 1-1/4 X 3 X.190Cr (27850029B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 1/4 (13625007)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-025-150-003K)
- M.A. Ford High Performance Carbide End Mills