Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 5/8
Mfr # 13862504R.030
Zoro # G1370672
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13862504R.030
- Zoro # G1370672
- UPC # 697604130310
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.625 in |
Overall Length | 4 in |
Corner Radius | 0.03 in |
Flute Length | 1.625 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 36 Degrees |
Center Cutting | Yes |
Decimal Equivalent | 0.625 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic (2830BL)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- WARNER Utility Blades, .025", 100 pcs (11049)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (278 0400N3-0.5RB)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825004)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/4 (27725000B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm (177L3150R039N5A)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (27818722B)
- M.A. Ford End Mills