Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 5/8
Mfr # 13862500R.030
Zoro # G1369631
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13862500R.030
- Zoro # G1369631
- UPC # 697604130273
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 3.5 in |
Shank Dia. | 0.625 in |
Corner Radius | 0.03 in |
Flute Length | 0.75 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Shank Type | Straight |
Helix Angle | 36 Degrees |
Non Ferrous (N) Compatibility | Yes |
Decimal Equivalent | 0.625 in |
Construction | Solid |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 (17812510A)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- M.A. Ford High Performance Carbide End Mills