Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 3/4
Mfr # 13875009
Zoro # G1327117
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Square
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13875009
- Zoro # G1327117
- UPC # 697604138750
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.75 in |
Overall Length | 6 in |
Flute Length | 3.25 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 36 Degrees |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Decimal Equivalent | 0.75 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42424)
- CALCULATED INDUSTRIES Advanced Machining Math Calculator (4088)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- STEEL GRIP Steel Grip 2009024 12000 OPM Steel Grip 1.3A Corded 1 by 3 Sheet Sander (2009024)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD 1/2 X 1-1/4 X 3 X.190Cr (27850029B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (27818722B)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- M.A. Ford High Performance Carbide End Mills