Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 3/4
Mfr # 13875001R.250
Zoro # G1368791
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13875001R.250
- Zoro # G1368791
- UPC # 697604130440
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.25 in |
Shank Dia. | 0.75 in |
Overall Length | 4 in |
Flute Length | 1 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 36 Degrees |
Center Cutting | Yes |
Decimal Equivalent | 0.75 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-1/2 in. DIE STOCK - 3000DS (3000DS3)
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" Alloy Right-Hand NPT, 4-Piece (37830)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J07513L)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 (17812510A)
- M.A. FORD Xt Endmill 3/4 X 2-3/8 X 5 Blaze Endmill (27875030B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm (13847240R.039)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- M.A. Ford End Mills