Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm
Mfr # 13878740R.118
Zoro # G1334220
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13878740R.118
- Zoro # G1334220
- UPC # 697604131386
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 4.0157 in |
Shank Dia. | 0.7874 in |
Corner Radius | 0.118 in |
Flute Length | 1.4961 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 36 Degrees |
Decimal Equivalent | 0.7874 in |
Construction | Solid |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Rotocal Reach Electronic Rotor Gauge (FOW74-150-005)
- DEWALT Bi-Metal Hole Saws (DAH180032)
- EKLIND 7-Piece Metric Fold-Up Hex Key Set (21172)
- MASTER POWER Needle Scaler, 19/32 In. Stroke, 16 CFM (MP5187)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 1/4 (13625007)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- M.A. FORD Tuffcut Xr 5 Flute End Mill Necked, 1/2 (17850042NA)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 1.5Mm (17905900A)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4F, Single, 1-1/2 (208-400125)
- M.A. Ford End Mills