Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 1/8
Mfr # 13812501F
Zoro # G1353190
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Square
- Finish Fordlube
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13812501F
- Zoro # G1353190
- UPC # 697604142047
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length | 0.25 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Fordlube |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 36 Degrees |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.125 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 27/64"" COBALT (3016127)
- DRILLCO 1/4-20, NITRO SPIRAL POINT TAPS - 2100N (21N116CP)
- PROTO 1/2 in Drive, 1-1/2" Hex SAE Socket, 6 Points (J5448H)
- SWANSON TOOL 18" Professional Box Beam Level with Gelshock End Caps (SVB180)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 (17812510A)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (278 0400N3-0.5RB)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 1/4 (17725004A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- M.A. Ford High Performance Carbide End Mills