Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm
Mfr # 13847240R.039
Zoro # G1327896
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 13847240R.039
- Zoro # G1327896
- UPC # 697604131218
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.039 in |
Overall Length | 3.3071 in |
Shank Dia. | 0.4724 in |
Flute Length | 1.0236 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 36 Degrees |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Decimal Equivalent | 0.4724 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (8991)
- RIDGID Switch Assembly, for Model 1822-I (20133)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/64 (54057)
- CARICA Telescoping Pen Magnet, Clip-on (17800)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (278L25002B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- M.A. Ford End Mills