Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 1/2
Mfr # 13850000R.015
Zoro # G1362327
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 13850000R.015
- Zoro # G1362327
- UPC # 697604130129
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.015 in |
Overall Length | 3 in |
Shank Dia. | 0.5 in |
Flute Length | 0.625 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 36 Degrees |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Center Cutting | Yes |
Decimal Equivalent | 0.5 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- INSIZE Screw Pitch Gage, Thread Angle 24 degrees (4824-16)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3.0Mm (13811810R.020)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 9/32 (17728100A)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700000B)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-010)
- M.A. Ford End Mills