Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute End Mill Finisher, 1
Mfr # 13810008F
Zoro # G1366420
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Square
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13810008F
- Zoro # G1366420
- UPC # 697604142900
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 1 in |
Overall Length | 7 in |
Flute Length | 4.125 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Fordlube |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Shank Type | Straight |
Helix Angle | 36 Degrees |
Non Ferrous (N) Compatibility | Yes |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 1 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- DRILL AMERICA 33/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR33/64)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35027)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934928)
- M.A. FORD 1/2 X 1-1/4 X 3 X.190Cr (27850029B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.020)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/8 (13812504)
- M.A. FORD 3/16 X 7/16 X 2 Endmill (27818710B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 1/4 (13625007)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- M.A. Ford High Performance Carbide End Mills