Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut X-Al 3 Flute Ball Nose End Mill Finisher, 1
Mfr # 138B10001
Zoro # G1301479
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Ball
- Finish Uncoated
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 138B10001
- Zoro # G1301479
- UPC # 697604133403
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 1 in |
Overall Length | 5 in |
Flute Length | 2.25 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 36 Degrees |
Decimal Equivalent | 1 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/4 Inch Drive 72 Teeth Sealed Head Ratchet (759997X)
- IRWIN TAP PLUG 3/4""-10NC C (8158ZR)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (46604)
- METALPRO Strippers (5010)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3/32 (17909370A)
- M.A. FORD Tuffcut Al 2 Flute End Mill, 7/16 (135B43750)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/8 (13837507R.015)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- M.A. Ford End Mills