Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill Stub, 5/16
Mfr # 16331250C
Zoro # G1204440
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2 in
- Shank Dia. 0.3125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 16331250C
- Zoro # G1204440
- UPC # 697604563842
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.3125 in |
Diameter | 0.3125 in |
Flute Length | 0.5 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | TiCN |
End Mill Cutting Type | Roughing/Finishing |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Number of Flutes | 4 |
End Mill Style | Square |
Center Cutting | Yes |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Socket (SHD13121)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- DIXON Safety Blow Gun (D204-30)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .0100 (12101000)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.020A)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/16 (11606250R.015A)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 7/16 (16443750)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- M.A. Ford General Purpose Cobalt End Mills