Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill Stub, 1/2
Mfr # 16350000C
Zoro # G1169151
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2.5 in
- Shank Dia. 0.5 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 16350000C
- Zoro # G1169151
- UPC # 697604563927
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.5 in |
Diameter | 0.5 in |
Flute Length | 0.625 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | TiCN |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Style | Square |
Number of Flutes | 4 |
End Mill Cutting Type | Roughing/Finishing |
Shank Type | Straight |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- TEKTON 10 mm Ball End Hex L-Key (KLX82100)
- VESSEL NECK TORSION Power Bit PH2x150, PK10 (NTPH2150P10K)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131500A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.020A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131504)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125004)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000)
- M.A. Ford General Purpose Cobalt End Mills