Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill Chipbreaker Long, Altima
Mfr # 13243750A
Zoro # G1204328
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Overall Length 4 in
- Shank Dia. 0.4375 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13243750A
- Zoro # G1204328
- UPC # 697604110503
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 0.4375 in |
Diameter | 0.4375 in |
Flute Length | 1.75 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | ALtima® |
End Mill Cutting Type | Roughing with Chipbreaker |
End Mill Style | Square |
Number of Flutes | 4 |
Application | High Efficiency Milling |
Shank Type | Straight |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HC2102)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- ILC Replacement for Makita Bl1815 Battery (BL1815)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/8 (11112500T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175007)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750C)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/2 (12150004)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- M.A. Ford General Purpose Cobalt End Mills