Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 3/8
Mfr # 13237500
Zoro # G1174009
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Overall Length 3.5 in
- Shank Dia. 0.375 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13237500
- Zoro # G1174009
- UPC # 697604132178
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 3.5 in |
Shank Dia. | 0.375 in |
Diameter | 0.375 in |
Flute Length | 1.5 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Application | High Efficiency Milling |
End Mill Cutting Type | Roughing with Chipbreaker |
End Mill Style | Square |
Number of Flutes | 4 |
Construction | Solid |
Shank Type | Straight |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, Black (W26VT)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/32 (55242)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1.5Mm (12105910A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/8 (11162500T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 2.0Mm (12107870)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 0.60Mm (16402360)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .0100 (12101000)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/4 (11425000T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131254A)
- M.A. Ford End Mills