Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill, 8.0Mm
Mfr # 11131504
Zoro # G1193198
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2.5197 in
- Shank Dia. 0.315 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 11131504
- Zoro # G1193198
- UPC # 697604514561
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2.5197 in |
Shank Dia. | 0.315 in |
Corner Radius | 0.059 in |
Diameter | 0.315 in |
Flute Length | 0.7874 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
End Mill Cutting Type | Roughing/Finishing |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Construction | Solid |
Shank Type | Straight |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4518WR20204-200)
- URREA Urrea Drift Punch Set, 96A, 7 Piece Set (96A)
- TIMBER TUFF Straight Draw Shave 8 (TMB-08DS)
- CTA MANUFACTURING STUBBY PHILLIPS #2 BIT (CTA9772)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175003)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1.0Mm (11603940)
- M.A. FORD End Mill, 2 Flute, For Al, 1/2x2x4 (13650001)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.020)
- M.A. Ford General Purpose Cobalt End Mills