Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill, 5/8
Mfr # 11162500T
Zoro # G1201056
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 3.5 in
- Shank Dia. 0.625 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 11162500T
- Zoro # G1201056
- UPC # 697604111586
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 3.5 in |
Shank Dia. | 0.625 in |
Diameter | 0.625 in |
Flute Length | 1.25 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | TiN |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Style | Square |
Number of Flutes | 4 |
End Mill Cutting Type | Roughing/Finishing |
Center Cutting | Yes |
Construction | Solid |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 16" x 24" Aluminum Rafter Square (TA122)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2-7/16 in. L 50 pc (11-921L)
- KIPP Cam Lever Adjustable S9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX15)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 1/2 (16350000C)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 2.0Mm (12107870)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1.5Mm (12105910A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.020)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- M.A. Ford General Purpose Cobalt End Mills