Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill, 3/8
Mfr # 11137504
Zoro # G1185452
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2.5 in
- Shank Dia. 0.375 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 11137504
- Zoro # G1185452
- UPC # 697604514332
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.375 in |
Corner Radius | 0.045 in |
Diameter | 0.375 in |
Flute Length | 1 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Style | Corner Radius |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Cutting Type | Roughing/Finishing |
Number of Flutes | 4 |
Center Cutting | Yes |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2915M)
- WALTER Assembly Parts and Accessories Order code - FS1494 (FS1494)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 21"L, Spline (HC4091)
- VULCAN Railroad Pick Head 6 Lb (32935)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 2.0Mm (11107871)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 3/16 (16918750R.050C)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, Altima (13243750A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175001)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 1/2 (16450000)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- M.A. Ford General Purpose Cobalt End Mills