Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill, 3/4
Mfr # 11175003
Zoro # G1196521
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 4 in
- Shank Dia. 0.75 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 11175003
- Zoro # G1196521
- UPC # 697604514615
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 0.75 in |
Corner Radius | 0.03 in |
Diameter | 0.75 in |
Flute Length | 1.5 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Style | Corner Radius |
End Mill Cutting Type | Roughing/Finishing |
Number of Flutes | 4 |
Construction | Solid |
Shank Type | Straight |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 4" x 6" High Impact Carbide SDS+ (DW5537)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/4x1/64 (57851)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Socket (SHD13110)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .0100 (12101000)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/32 (12109370)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250A)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- M.A. Ford End Mills