Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 4 Flute End Mill, 1/4
Mfr # 11125000C
Zoro # G1190976
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2.5 in
- Shank Dia. 0.25 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 11125000C
- Zoro # G1190976
- UPC # 697604110183
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.25 in |
Diameter | 0.25 in |
Flute Length | 0.75 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | TiCN |
Number of Flutes | 4 |
End Mill Cutting Type | Roughing/Finishing |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Style | Square |
Construction | Solid |
Shank Type | Straight |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. 2 lb. 1 in. Split Ring (48-22-8881)
- IRWIN 2LB Crimson RED Chalk (4935522)
- RUKO Combi Machine Tap, Bit HSS M 6X1.0 (US270017)
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175007)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 2.0Mm (16407870)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/16 (12118750A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 2.0Mm (11107871)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- M.A. Ford General Purpose Cobalt End Mills