Shop All Ball End Mills
M.A. Ford
Tuffcut Gp 4 Flute Ball Nose End Mill, 3/16
Mfr # 14018750C
Zoro # G1202499
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- End Mill Cutting Type Roughing/Finishing
- Shank Dia. 0.1875 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 14018750C
- Zoro # G1202499
- UPC # 697604140425
- Country of Origin United States
- Category Ball End Mills
Dimensions
Shank Dia. | 0.1875 in |
Overall Length | 2 in |
Flute Length | 0.625 in |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Cutting Type | Roughing/Finishing |
Helix Angle | 30 Degrees |
End Mill Style | Ball |
Finish | TiCN |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing |
Shank Type | Straight |
Workpiece Compatibility | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Center Cutting | Yes |
Decimal Equivalent | 0.1875 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- PROTO Auto Pinch Off Pliers, 9-1/4 In. (JFF555)
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4S--21)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 2.5Mm (15009840)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/2 (14050000C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, .0750 (15007500)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/4 (14025000C)
- GS TOOLING 1" Diameter x 1" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102498)
- M.A. Ford Ball End Mills