Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 3 Flute End Mill, 7/16
Mfr # 11643750C
Zoro # G1179277
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2.75 in
- Shank Dia. 0.4375 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 11643750C
- Zoro # G1179277
- UPC # 697604516268
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2.75 in |
Shank Dia. | 0.4375 in |
Diameter | 0.4375 in |
Flute Length | 1 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | TiCN |
Number of Flutes | 3 |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Style | Square |
End Mill Cutting Type | Roughing/Finishing |
Construction | Solid |
Center Cutting | Yes |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Small Forked Pry Bar Tool (ATH-3-UNGL)
- H & H INDUSTRIAL PRODUCTS Universal Double Indicator Concentricity Checker (4401-1008)
- MILESCRAFT DustRouter Dust Collection System for Router Tables (1501)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1.0Mm (11603940)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 5/32 (12115620)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .0100 (12101000)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- M.A. Ford General Purpose Cobalt End Mills