Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 3 Flute End Mill, 3/32
Mfr # 11609370R.015A
Zoro # G1177256
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 11609370R.015A
- Zoro # G1177256
- UPC # 697604161406
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Diameter | 0.0937 in |
Corner Radius | 0.015 in |
Flute Length | 0.2812 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | ALtima® |
End Mill Style | Corner Radius |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Number of Flutes | 3 |
End Mill Cutting Type | Roughing/Finishing |
Construction | Solid |
Shank Type | Straight |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Tilt Base (198987-9)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- K TOOL INTL Alignment Bars 5/8 X 18 Long (CAT/18)
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 2.5Mm (11109840)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175003)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .1000 (12110010)
- M.A. FORD End Mill, 2 Flute, For Al, 1/2x2x4 (13650001)
- M.A. Ford End Mills