Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 3 Flute End Mill, 3/32
Mfr # 11609370R.015
Zoro # G1172380
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 11609370R.015
- Zoro # G1172380
- UPC # 697604161161
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Corner Radius | 0.015 in |
Diameter | 0.0937 in |
Flute Length | 0.2812 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Cutting Type | Roughing/Finishing |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Construction | Solid |
Center Cutting | Yes |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- MELIN TOOL CO Countersink, Cobalt, 1F, 60 deg., 3/16" dia. (HSP1-3/16-60)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 0.875"L, Thru Tap, Steel (GN6C----F4---21)
- IRWIN TAP PLUG 14MM - 1.25 HCS (HN1749ZR)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 5/32 (12115620)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175001)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 3/32 (16909370R.015)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1.5Mm (12105910A)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- M.A. Ford End Mills