Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 3 Flute End Mill, 1/4
Mfr # 11625000A
Zoro # G1174541
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2.5 in
- Shank Dia. 0.25 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 11625000A
- Zoro # G1174541
- UPC # 697604516152
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.25 in |
Diameter | 0.25 in |
Flute Length | 0.75 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | ALtima® |
Number of Flutes | 3 |
End Mill Style | Square |
Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
End Mill Cutting Type | Roughing/Finishing |
Shank Type | Straight |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Squeegee Trowel, 18 in, Rubber Blade (GG244)
- CRAFTSMAN Wrenches, 19mm 72 Tooth 12 Point Metric (CMMT42430)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- WESTWARD Flat File, 8 In, Bastard, Machinists (1NFP1)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.015F)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/16 (11606250R.015A)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/2 (12150004)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/8 (11162500T)
- M.A. Ford End Mills