Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill, Tin
Mfr # 12109370T
Zoro # G1185489
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 12109370T
- Zoro # G1185489
- UPC # 697604104069
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Diameter | 0.0937 in |
Flute Length | 0.2813 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | TiN |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Cutting Type | Roughing/Finishing |
Center Cutting | Yes |
Construction | Solid |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cats Paw Phillips Screwdriver, #2 x 4" (45001)
- XTREME BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5132B)
- WESTWARD Tool Pouch, Tool Pouch, Brown, Leather, 8 Pockets (13T126)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1.5Mm (12105910A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 7/16 (12143750)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 1/2 (16350000C)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .1000 (12110010)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L (07359)
- M.A. Ford End Mills