Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill Stub, 7/16
Mfr # 16443750
Zoro # G1189926
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2.5 in
- Shank Dia. 0.4375 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 16443750
- Zoro # G1189926
- UPC # 697604164551
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2.5 in |
Shank Dia. | 0.4375 in |
Diameter | 0.4375 in |
Flute Length | 0.625 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Style | Square |
Number of Flutes | 2 |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
End Mill Cutting Type | Roughing/Finishing |
Construction | Solid |
Shank Type | Straight |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1", PK5 (40L577)
- WILLIAMS Williams Center Punch, 1/2 Pt, 6" (P-42)
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7315M)
- DRILL AMERICA Pilot for 1" Carbide Tipped Annular Cutter (CTC5-530-905)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131500A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 4.0Mm (11115751)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.010)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131504)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 5/8 (12262500)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- M.A. Ford End Mills