Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill Stub, 2.0Mm
Mfr # 16407870
Zoro # G1170509
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.4961 in
- Shank Dia. 0.1181 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 16407870
- Zoro # G1170509
- UPC # 697604164117
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.1181 in |
Diameter | 0.0787 in |
Flute Length | 0.1575 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Cutting Type | Roughing/Finishing |
Number of Flutes | 2 |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
End Mill Style | Square |
Construction | Solid |
Center Cutting | Yes |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 27/64 inch (R1027/64)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10300H)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru Tap, Steel (GN4C----F2---21)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.015F)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131250C)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 5/16 (12131250A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/2 (12150004)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 2.0Mm (12107870)
- M.A. Ford End Mills