Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill Stub, 0.60Mm
Mfr # 16402360
Zoro # G1175436
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.4961 in
- Shank Dia. 0.1181 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 16402360
- Zoro # G1175436
- UPC # 697604164124
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.1181 in |
Diameter | 0.0236 in |
Flute Length | 0.0472 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
End Mill Style | Square |
End Mill Cutting Type | Roughing/Finishing |
Center Cutting | Yes |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (1FAB7)
- INGERSOLL-RAND Air Hammer Kit, 5-piece Chisel Set, Vibration Reduced (119MAXK)
- STARRETT Band Saw Blade, 12 ft. 9" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-12-09)
- J.W. WINCO GN616-M4-SN Spring Plunger-Stainless (4NG16/SN)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1.5Mm (11105911)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/4 (16925000)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, Altima (13243750A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1.0Mm (11603940)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131254A)
- M.A. Ford End Mills