Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill, 7/16
Mfr # 12143750
Zoro # G1191840
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 2.75 in
- Shank Dia. 0.4375 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 12143750
- Zoro # G1191840
- UPC # 697604121745
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 2.75 in |
Shank Dia. | 0.4375 in |
Diameter | 0.4375 in |
Flute Length | 1 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Cutting Type | Roughing/Finishing |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
End Mill Style | Square |
Number of Flutes | 2 |
Center Cutting | Yes |
Construction | Solid |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2565-20)
- STANLEY 30 ft Tape Measure, 1 in Blade (30-464)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131254A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 1/2 (16350000C)
- M.A. FORD End Mill, 2 Flute, For Al, 1/2x2x4 (13650001)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 5/16 (16331250C)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/4 (11625000A)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 2.0Mm (16407870)
- M.A. Ford End Mills