Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill, 1/2
Mfr # 12150004
Zoro # G1173150
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 3 in
- Shank Dia. 0.5 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 12150004
- Zoro # G1173150
- UPC # 697604524416
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 0.5 in |
Corner Radius | 0.045 in |
Diameter | 0.5 in |
Flute Length | 1 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
End Mill Cutting Type | Roughing/Finishing |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
Shank Type | Straight |
Construction | Solid |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Slide Hammer Unit, 2-1/2 lb., 24 in. L (1156)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- 3M Window-Weld Round Ribbon Sealer, 3/8"X15' (MMM8612)
- SUNEX Pistol Grip Needle Scaler, 1/4in NPT, 3000 BPM, 19 Needles (SX246)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/16 (11618750C)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 2.0Mm (16407870)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 3/16 (16918750R.050C)
- M.A. Ford General Purpose Cobalt End Mills