Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill, .1000
Mfr # 12110010
Zoro # G1203287
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 12110010
- Zoro # G1203287
- UPC # 697604521507
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Diameter | 0.1 in |
Flute Length | 0.3 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Cutting Type | Roughing/Finishing |
End Mill Style | Square |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
Number of Flutes | 2 |
Shank Type | Straight |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Silver Deming Drill, 17/32", Carbide Tip, 118 pt. (961634)
- UNGER Scraper, Reversible Carbon Steel Blade, 48", GY, PK 10 (UNGLH12CCT)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1SteelworkerPK10 (24013)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1.5Mm (11105911)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1.0Mm (11603940)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1.5Mm (12105910A)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 0.60Mm (16402360)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- M.A. Ford General Purpose Cobalt End Mills