Shop All General Purpose Cobalt End Mills
M.A. Ford
Tuffcut Gp 2 Flute End Mill, .0100
Mfr # 12101000
Zoro # G1185732
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 12101000
- Zoro # G1185732
- UPC # 697604521033
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Diameter | 0.01 in |
Flute Length | 0.03 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Cutting Type | Roughing/Finishing |
Number of Flutes | 2 |
Application | High Efficiency Milling; Slotting; Traditional Roughing |
End Mill Style | Square |
Center Cutting | Yes |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Die Set Pin Term, Ins or Non-Ins Ferrule (VDV205-039)
- RIDGID Pipe Thread Die, 1/2 In, For SS, 4 Pc (37915)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- MILWAUKEE TOOL 9 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3409)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 5/8 (12262500)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 4.0Mm (11115751)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1 (11110002)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 2.0Mm (16407870)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 29/64, 1 Cut L (12315)
- M.A. Ford End Mills