Shop All Ball End Mills
M.A. Ford
Tuffcut Gp 2 Flute Ball Nose End Mill, 1.1Mm
Mfr # 15004330
Zoro # G1200058
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Roughing/Finishing
- Shank Dia. 0.1181 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 15004330
- Zoro # G1200058
- UPC # 697604150523
- Country of Origin United States
- Category Ball End Mills
Dimensions
Shank Dia. | 0.1181 in |
Overall Length | 1.4961 in |
Flute Length | 0.1299 in |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Roughing/Finishing |
Helix Angle | 30 Degrees |
End Mill Style | Ball |
Shank Type | Straight |
Finish | Uncoated |
Workpiece Compatibility | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.0433 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA SKB-2/10B Trapezoid Blades for Sk-4 10 Pack (9613)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, .0750 (15007500)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/2 (14050000C)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/4 (14025000C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 2.5Mm (15009840)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.1250" (1/8) (65308)
- M.A. Ford Ball End Mills