Shop All Ball End Mills
M.A. Ford
Tuffcut Gp 2 Flute Ball Nose End Mill, .0750
Mfr # 15007500
Zoro # G1188480
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Roughing/Finishing
- Shank Dia. 0.125 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 15007500
- Zoro # G1188480
- UPC # 697604150264
- Country of Origin United States
- Category Ball End Mills
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.225 in |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Roughing/Finishing |
Helix Angle | 30 Degrees |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing |
Shank Type | Straight |
End Mill Style | Ball |
Workpiece Compatibility | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Center Cutting | Yes |
Decimal Equivalent | 0.075 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- A.R. NORTH AMERICA Unloader, 330 BAR, 1/2NPT F (4072000090)
- CLC WORK GEAR Tool Apron, Tool Apron, Blue, Cotton, 3 Pockets (BS60)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/4 (14025000C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/2 (14050000C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 2.5Mm (15009840)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- M.A. Ford End Mills