Shop All Ball End Mills
M.A. Ford
Tuffcut Gp 2 Flute Ball Nose End Mill, 0.50Mm
Mfr # 15001960
Zoro # G1197328
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Roughing/Finishing
- Shank Dia. 0.1181 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 15001960
- Zoro # G1197328
- UPC # 697604150400
- Country of Origin United States
- Category Ball End Mills
Dimensions
Shank Dia. | 0.1181 in |
Overall Length | 1.4961 in |
Flute Length | 0.0591 in |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Roughing/Finishing |
Helix Angle | 30 Degrees |
Finish | Uncoated |
Workpiece Compatibility | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Shank Type | Straight |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing |
End Mill Style | Ball |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.0196 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- WESTWARD 3/8 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ3)
- URREA SAE colored nut driver, Set of 6 Pieces (9200B)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Plug Hand Tap (DWTP30X2)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/4 (14025000C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 2.5Mm (15009840)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, .0750 (15007500)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/2 (14050000C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- M.A. Ford End Mills