Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Dm Multi-Flute End Mill, 25.0Mm
Mfr # 15798433A
Zoro # G1305992
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 10
- End Mill Style Corner Radius
- Finish ALtima® 52
- End Mill Application High Efficiency Milling; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 15798433A
- Zoro # G1305992
- UPC # 697604157942
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.039 in |
Overall Length | 5.9843 in |
Shank Dia. | 0.9843 in |
Flute Length | 1.9685 in |
Details
Material | Carbide |
Number of Flutes | 10 |
End Mill Style | Corner Radius |
Finish | ALtima® 52 |
End Mill Application | High Efficiency Milling; Finishing |
Hardened (H) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 45 Degrees |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.9843 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- WILTON Work Positioner, Hydraulic (303)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- ZORO SELECT Insert Install Tool, Prewinder, 2-56 (3532-2GHIP)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700002B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (278 0400N3-0.5RB)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm (177L3150R039N5A)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700000B)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- M.A. Ford High Performance Carbide End Mills