Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Dm 4 Flute End Mill Necked, 6.00Mm
Mfr # 158M06N20-0.5RA
Zoro # G1333907
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish ALtima® 52
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 158M06N20-0.5RA
- Zoro # G1333907
- UPC # 697604991881
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.02 in |
Neck Dia. | 0.228 in |
Shank Dia. | 0.2362 in |
Overall Length | 2.9528 in |
Neck Length | 0.7874 in |
Flute Length | 0.3543 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | ALtima® 52 |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Hardened (H) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 35 to 38 Degrees |
Center Cutting | Yes |
Decimal Equivalent | 0.2362 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Universal Base (19833)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Standard & Deep SAE Socket Set (80729)
- JACOBS JK 130-J2 Medium Duty Industrial Keyless 13mm Chuck (33365)
- DREMEL High Speed Cutter (121)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 1/4 (17725004A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825004)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (278L25002B)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. Ford End Mills