Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Dm 4 Flute End Mill Necked, 2.00Mm
Mfr # 158M02N12-0.2RA
Zoro # G1370952
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish ALtima® 52
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 158M02N12-0.2RA
- Zoro # G1370952
- UPC # 697604991577
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Neck Dia. | 0.075 in |
Corner Radius | 0.008 in |
Neck Length | 0.4724 in |
Shank Dia. | 0.2362 in |
Overall Length | 2.4803 in |
Flute Length | 0.1181 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | ALtima® 52 |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 35 to 38 Degrees |
Hardened (H) Compatibility | Yes |
Shank Type | Straight |
Construction | Solid |
Decimal Equivalent | 0.0787 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, M10x1 (CCT1060-137)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357322)
- DO IT BEST Tool Box, Steel, Red, 20 in W x 7 in D x 7-1/2 in H (398624)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 (27837516B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/4 (13875000)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831212A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm (13847240R.039)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- M.A. Ford High Performance Carbide End Mills