Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Dm 4 Flute End Mill Necked, 12.00Mm
Mfr # 158M12N60-2.0RA
Zoro # G1360507
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish ALtima® 52
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 158M12N60-2.0RA
- Zoro # G1360507
- UPC # 697604992246
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.4724 in |
Corner Radius | 0.079 in |
Neck Dia. | 0.449 in |
Neck Length | 2.3622 in |
Overall Length | 5.5118 in |
Flute Length | 0.7087 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | ALtima® 52 |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Shank Type | Straight |
Helix Angle | 35 to 38 Degrees |
Hardened (H) Compatibility | Yes |
Center Cutting | Yes |
Decimal Equivalent | 0.4724 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. (29DY68)
- CAPRI TOOLS 1/2 in Drive 7/8 in Universal Impact Socket (5-5357)
- TITAN MET SKT SET 19PC 3/8" DR VDE INSLATED (TL68100)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm (13847240R.039)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/8 (13812504)
- M.A. FORD 3/16 X 7/16 X 2 Endmill (27818710B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- M.A. Ford End Mills