Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Dm 2 Flute Ball Nose End Mill Necked, 2.0Mm
Mfr # 156M0200N3A
Zoro # G1367638
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- End Mill Style Ball
- Finish ALtima® 52
- End Mill Application Slotting; Finishing; 3D Surfacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 156M0200N3A
- Zoro # G1367638
- UPC # 697604154569
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 1.9685 in |
Shank Dia. | 0.1575 in |
Neck Length | 0.1181 in |
Neck Dia. | 0.076 in |
Flute Length | 0.067 in |
Details
Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Ball |
Finish | ALtima® 52 |
End Mill Application | Slotting; Finishing; 3D Surfacing |
Helix Angle | 20 Degrees |
Hardened (H) Compatibility | Yes |
Shank Type | Straight |
Decimal Equivalent | 0.0787 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (40586)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm (177L3150R039N5A)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 5/32 (17715610A)
- M.A. Ford High Performance Carbide End Mills